Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W328M22-H

P308M30-H

P30-8M-30-H SPROCKET ; HTS QD 30 H

Synchronous Pulley; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 30 Teeth; 31.75MM Face Width; Bushed; 84.938MM Flange OD; 75.04MM OD; 76.394MM Pitch Diam; Yes Keyway; 10 To 38MM Bushing Bore Range; H Bushing; No Minimum Plain Bore

Part #

P308M30-H

BDI #

610206

PRICE
$ 176.94 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.863
UNSPSC
26111812
EAN
0697950780863
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
H
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Split Taper Bushing | Solid Style | Reverse Mount
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P308M30-H
Weight / LBS
1.9
Long Description
Synchronous Pulley; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 30 Teeth; 31.75MM Face Width; Bushed; 84.938MM Flange OD; 75.04MM OD; 76.394MM Pitch Diam; Yes Keyway; 10 To 38MM Bushing Bore Range; H Bushing; No Minimum Plain Bore
Pitch Diameter
3.008 Inch | 76.394 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
3.344 Inch | 84.938 Millimeter
Bushing Bore Range
3/8 To 1-3/8 Inch | 10 To 38 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Outside Diameter
2.954 Inch | 75.04 Millimeter
Bore
0 Inch | 0 Millimeter