token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P32-5M-25 X 1/2 MPB HT

P32-5M-25 X 1/2 MPB HT

P32-5M-25 X 1/2 MPB HT SYNCH SPROCKET

Synchronous Pulley; 25MM Belt Width; 5MM Belt Pitch; 5M-25 Belt Style; 32 Teeth; 32.512MM Face Width; Rough Bore; 53.975MM Flange OD; 49.784MM OD; 50.927MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.875" Max Bore

Part #

112481

BDI #

255125

PRICE
$ 139.31 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.48
UNSPSC
26111800
EAN
0782475732098
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
32
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.875
Other Features
HT Belt Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1.1
Long Description
Synchronous Pulley; 25MM Belt Width; 5MM Belt Pitch; 5M-25 Belt Style; 32 Teeth; 32.512MM Face Width; Rough Bore; 53.975MM Flange OD; 49.784MM OD; 50.927MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.875" Max Bore
Flange Outside Diameter
2.125 Inch | 53.975 Millimeter
Face Width
1.28 Inch | 32.512 Millimeter
Outside Diameter
1.96 Inch | 49.784 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.005 Inch | 50.927 Millimeter