token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

B308M20JA

P3214M40-SK

P3214M40-SK SPROCKET ; 40MM BELT WID 14MM BELT PIT 14M-40

Synchronous Pulley; 40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 32 Teeth; 46.05MM Face Width; Bushed; 155.575MM Flange OD; 139.802MM OD; 142.6MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore

Part #

P3214M40-SK

BDI #

610216

PRICE
$ 321.26 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.67
UNSPSC
26111812
EAN
0697950780931
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P3214M40-SK
Weight / LBS
8
Long Description
Synchronous Pulley; 40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 32 Teeth; 46.05MM Face Width; Bushed; 155.575MM Flange OD; 139.802MM OD; 142.6MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Face Width
1.813 Inch | 46.05 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.614 Inch | 142.6 Millimeter
Flange Outside Diameter
6.125 Inch | 155.575 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Outside Diameter
5.504 Inch | 139.802 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter