token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P60-3M-09AL

P60-3M-09AL

P60-3M-09AL SYNCHRONOUS PULLEY

Synchronous Pulley; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Powergrip HTD Belt Style; 60 Teeth; 12.7MM Face Width; Rough Bore; 56.464MM OD; 57.302MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.938" Max Bore

Part #

78821091

BDI #

1125825

PRICE
$ 114.64 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
26111812
EAN
0770075265832
Belt Pitch
3 MM
Belt Style
3M-9 Powergrip HTD
Number of Teeth
60
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.938
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Powergrip HTD Belt Style; 60 Teeth; 12.7MM Face Width; Rough Bore; 56.464MM OD; 57.302MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.938" Max Bore
Pitch Diameter
2.256 Inch | 57.302 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Outside Diameter
2.223 Inch | 56.464 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter