token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P728M30-SK

P64-20M-340-N

P64-20M-340-N SYNCHRONOUS PULLEY

Synchronous Pulley; 340MM Belt Width; 20MM Belt Pitch; 20M-340 Synchronous Plus Belt Style; 64 Teeth; 352.552MM Face Width; Bushed; 430.022MM Flange OD; 403.123MM OD; 407.441MM Pitch Diam; Keyway; 61.913 To 152.4MM Bushing Bore Range; N Bushing; No Minimum Plain Bore

Part #

P6420M340

BDI #

990227

PRICE
$ 12,897.21 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
143.148
UNSPSC
26111812
EAN
0698672596244
Belt Pitch
20 MM
Belt Style
20M-340 Synchronous Plus
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
N
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Long Description
Synchronous Pulley; 340MM Belt Width; 20MM Belt Pitch; 20M-340 Synchronous Plus Belt Style; 64 Teeth; 352.552MM Face Width; Bushed; 430.022MM Flange OD; 403.123MM OD; 407.441MM Pitch Diam; Keyway; 61.913 To 152.4MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Outside Diameter
15.871 Inch | 403.123 Millimeter
Belt Width
13.386 Inch | 340 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
16.041 Inch | 407.441 Millimeter
Face Width
13.88 Inch | 352.552 Millimeter
Bushing Bore Range
2-7/16 To 6 Inch | 61.913 To 152.4 Millimeter
Flange Outside Diameter
16.93 Inch | 430.022 Millimeter