token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PB15L050

PB15L050

PB15L050 TIMING PULLEY

Synchronous Pulley; 1/2" Belt Width; 3/8" Belt Pitch; L Belt Style; 15 Teeth; 3/4" Face Width; Rough Bore; 2-1/32" Flange OD; 1.76" OD; 1.79" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.88" Max Bore

Part #

78231524

BDI #

1125987

PRICE
$ 86.54 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.29
UNSPSC
26111807
EAN
0770075266037
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
15
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.88
Other Features
Power Grip | Light Duty | Steel Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78231524
Weight / LBS
0.65
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8" Belt Pitch; L Belt Style; 15 Teeth; 3/4" Face Width; Rough Bore; 2-1/32" Flange OD; 1.76" OD; 1.79" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.88" Max Bore
Face Width
0.75 Inch | 19.05 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.79 Inch | 45.466 Millimeter
Flange Outside Diameter
2.031 Inch | 51.587 Millimeter
Outside Diameter
1.76 Inch | 44.704 Millimeter