token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PB19L075

PB21MXL012

PB21MXL012 TIMING PULLEY

Synchronous Pulley; 1/8" Belt Width; 2/25" Belt Pitch; MXL Belt Style; 21 Teeth; 0.26" Face Width; Rough Bore; 0.71" Flange OD; 0.515" OD; 0.535" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.19" Max Bore

Part #

78260281

BDI #

1126020

PRICE
$ 39.60 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
26111807
EAN
0770075266167
Belt Pitch
2/25 Inch
Belt Style
MXL
Number of Teeth
21
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.19
Other Features
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78260281
Weight / LBS
0.05
Long Description
Synchronous Pulley; 1/8" Belt Width; 2/25" Belt Pitch; MXL Belt Style; 21 Teeth; 0.26" Face Width; Rough Bore; 0.71" Flange OD; 0.515" OD; 0.535" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.19" Max Bore
Bore
0 Inch | 0 Millimeter
Belt Width
0.125 Inch | 3.175 Millimeter
Face Width
0.26 Inch | 6.604 Millimeter
Outside Diameter
0.515 Inch | 13.081 Millimeter
Flange Outside Diameter
0.71 Inch | 18.034 Millimeter
Pitch Diameter
0.535 Inch | 13.589 Millimeter