token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PHP 35-8M-20RSB

PHP 35-8M-20RSB

PHP 35-8M-20RSB PULLEY ; NON-RETURNABLE

Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 35 Teeth; 28MM Face Width; Rough Bore; 87.76MM Outside Diameter; 89.13MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 35-8M-20RSB

BDI #

1289919

PRICE
$ 39.14 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.439
UNSPSC
26111812
EAN
7316572596876
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
35
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
45
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
3.26284
Long Description
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 35 Teeth; 28MM Face Width; Rough Bore; 87.76MM Outside Diameter; 89.13MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Pitch Diameter
3.509 Inch | 89.13 Millimeter
Outside Diameter
3.455 Inch | 87.76 Millimeter
Face Width
1.102 Inch | 28 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Flange Outside Diameter
3.74 Inch | 95 Millimeter
Bore
0 Inch | 0 Millimeter