token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

R-70S-SLB

R-70S-SLB

R-70S-SLB SYNCHRONOUS SPROCKET

Synchronous Pulley; 105MM Belt Width; 14 Millimeter Belt Pitch; 14M-105 Belt Style; 70 Teeth; 107.01MM Face Width; Rough Bore; 309.144MM OD; 311.944MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 4.5" Max Bore

Part #

20133089

BDI #

409665

PRICE
$ 5,916.30 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
77.269
UNSPSC
26111812
Belt Pitch
14 MM
Belt Style
14M-105
Number of Teeth
70
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
4.5
Other Features
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Slab Type | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
R-70S-SLB
Manufacturer Internal Number
20133089
Weight / LBS
170.196
Long Description
Synchronous Pulley; 105MM Belt Width; 14 Millimeter Belt Pitch; 14M-105 Belt Style; 70 Teeth; 107.01MM Face Width; Rough Bore; 309.144MM OD; 311.944MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 4.5" Max Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.171 Inch | 309.144 Millimeter
Face Width
4.213 Inch | 107.01 Millimeter
Pitch Diameter
12.281 Inch | 311.944 Millimeter
Belt Width
4.134 Inch | 105 Millimeter