token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SS 8MX-30S-21 MPB

SS 8MX-30S-21 MPB

SS 8MX-30S-21 MPB SYNCHRONOUS PULLEY ; 8MM P 30GROVES

Synchronous Pulley; 21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 30 Teeth; 23.368MM Face Width; Rough Bore; 86.614MM Flange OD; 74.803MM OD; 76.403MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.813" Max Bore

Part #

77699230

BDI #

1132685

PRICE
$ 323.52 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
UNSPSC
26111812
EAN
0072053814309
Belt Pitch
8 MM
Belt Style
8M-21 Poly Chain GT2
Number of Teeth
30
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.813
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 30 Teeth; 23.368MM Face Width; Rough Bore; 86.614MM Flange OD; 74.803MM OD; 76.403MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.813" Max Bore
Face Width
0.92 Inch | 23.368 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Flange Outside Diameter
3.41 Inch | 86.614 Millimeter
Outside Diameter
2.945 Inch | 74.803 Millimeter
Pitch Diameter
3.008 Inch | 76.403 Millimeter
Bore
0 Inch | 0 Millimeter