token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

8MX-22S-12

SS 8MX-38S-12 1610

SS 8MX-38S-12 1610 SYNCHRONOUS PULLEY ; 8MM P 38GROVES

Synchronous Pulley; 12MM Belt Width; 8MM Belt Pitch; 8M-12 Poly Chain GT2 Belt Style; 38 Teeth; 18.288MM Face Width; Bushed; 106.934MM Flange OD; 95.174MM OD; 96.774MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore

Part #

77691238

BDI #

1132696

PRICE
$ 540.47 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.73
UNSPSC
26111812
EAN
0072053813999
Belt Pitch
8 MM
Belt Style
8M-12 Poly Chain GT2
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 12MM Belt Width; 8MM Belt Pitch; 8M-12 Poly Chain GT2 Belt Style; 38 Teeth; 18.288MM Face Width; Bushed; 106.934MM Flange OD; 95.174MM OD; 96.774MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Outside Diameter
3.747 Inch | 95.174 Millimeter
Face Width
0.72 Inch | 18.288 Millimeter
Pitch Diameter
3.81 Inch | 96.774 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Flange Outside Diameter
4.21 Inch | 106.934 Millimeter