token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

1TA180

1TA180

1TA180 ; SPLIT TAPER A SHEAVE

Transmission Pulley; 1 Grooves; 18-1/4" Outside Diameter; Bushed; Q1 Bushing Series; A Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway

Part #

1000991

BDI #

330114

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
9.788
EAN
0662289310159
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 10
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1TA180
Manufacturer Internal Number
1000991
Weight / LBS
19.3
Long Description
Transmission Pulley; 1 Grooves; 18-1/4" Outside Diameter; Bushed; Q1 Bushing Series; A Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
18 Inch | 457.2 Millimeter
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Outside Diameter
18.25 Inch | 463.55 Millimeter