token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

QD2/5V13.20

2/5V850SK

2/5V850SK V-BELT SHEAVE ; QD SHEAVE 5V SECTION 2 GROOVE

Transmission Pulley; 2 Grooves; 8-1/2" Outside Diameter; Bushed; SK Bushing Series; 5V Belt Series; 8.4" Pitch Minimum; 8.4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway

Part #

2105008387

BDI #

649746

PRICE
$ 220.00 / each

QTY

INVENTORY:
2
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
4.903
UNSPSC
26111806
EAN
0806372002051
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SK
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Heavy Duty | QD Bushing | Web Style | Type C2 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
2/5V850SK
Weight / LBS
10.8
Long Description
Transmission Pulley; 2 Grooves; 8-1/2" Outside Diameter; Bushed; SK Bushing Series; 5V Belt Series; 8.4" Pitch Minimum; 8.4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Pitch Diameter Maximum
8.4 Inch | 213.36 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Outside Diameter
8.5 Inch | 215.9 Millimeter
Pitch Diameter Minimum
8.4 Inch | 213.36 Millimeter
Bore
0 Inch | 0 Millimeter