Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2B5V50

2B5V50

2B5V50 V-BELT PULLEY SHEAVE ; 2 GROOVE 5.28"OD

Transmission Pulley; 2 Grooves; 5.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 4.6" Pitch Minimum; 5.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway

Part #

3693900

BDI #

328966

PRICE
$ 137.56 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.023
UNSPSC
26111806
EAN
0662289034482
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Type 3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2B5V50
Manufacturer Internal Number
3693900
Weight / LBS
4.6
Long Description
Transmission Pulley; 2 Grooves; 5.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 4.6" Pitch Minimum; 5.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Outside Diameter
5.28 Inch | 134.112 Millimeter
Pitch Diameter Minimum
4.6 Inch | 116.84 Millimeter
Bushing Bore Range
1/2 To 2-7/16 Inch | 12.7 To 61.913 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
5.1 Inch | 129.54 Millimeter