token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

2B5V62

2B5V62

2B5V62 V-BELT PULLEY SHEAVE ; 2 GROOVE 6.48"OD

Transmission Pulley; 2 Grooves; 6.48" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 5.8" Pitch Minimum; 6.3" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway

Part #

3693967

BDI #

328972

PRICE
$ 186.48 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.905
UNSPSC
26111806
EAN
0662289034598
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Type 3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2B5V62
Manufacturer Internal Number
3693967
Weight / LBS
9.2
Long Description
Transmission Pulley; 2 Grooves; 6.48" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 5.8" Pitch Minimum; 6.3" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-7/16 Inch | 12.7 To 61.913 Millimeter
Outside Diameter
6.48 Inch | 164.592 Millimeter
Pitch Diameter Maximum
6.3 Inch | 160.02 Millimeter
Pitch Diameter Minimum
5.8 Inch | 147.32 Millimeter