token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

2C95SF

2C95SF

2C95SF V-BELT SHEAVE ; POR NON-RETURNABLE 2 GROOVE 9.5"OD

Transmission Pulley; 2 Grooves; 9.9" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 9-1/2" Pitch Minimum; 9-1/2" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway

Part #

1006097

BDI #

331062

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
10.088
UNSPSC
26111806
EAN
0662289398805
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SF
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2C95SF
Manufacturer Internal Number
1006097
Weight / LBS
21
Long Description
Transmission Pulley; 2 Grooves; 9.9" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 9-1/2" Pitch Minimum; 9-1/2" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
9.5 Inch | 241.3 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.9 Inch | 251.46 Millimeter
Pitch Diameter Minimum
9.5 Inch | 241.3 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 12.7 To 74.613 Millimeter