token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

5V6.3X3-SK

3 5V 1030 SF

3 5V 1030 SF V-BELT SHEAVE ; 3 GROOVES 10.3" OD BUSHED

Transmission Pulley; 3 Grooves; 10.3" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 10.2" Pitch Minimum; 10.2" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway

Part #

3 5V 1030 SF

BDI #

618312

PRICE
$ 313.10 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
9.07
UNSPSC
26111806
EAN
0697950113920
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SF
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
3 5V 1030 SF
Weight / LBS
22
Long Description
Transmission Pulley; 3 Grooves; 10.3" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 10.2" Pitch Minimum; 10.2" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
10.2 Inch | 259.08 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Outside Diameter
10.3 Inch | 261.62 Millimeter
Pitch Diameter Maximum
10.2 Inch | 259.08 Millimeter