Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4B5V70

4B5V70

4B5V70 V-BELT PULLEY SHEAVE ; 4 GROOVE 7.28"OD

Transmission Pulley; 4 Grooves; 7.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 6.6" Pitch Minimum; 7.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway

Part #

3694569

BDI #

329036

PRICE
$ 300.96 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.719
UNSPSC
26111806
EAN
0662289037469
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style | Type 4
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4B5V70
Manufacturer Internal Number
3694569
Weight / LBS
13.2
Long Description
Transmission Pulley; 4 Grooves; 7.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 6.6" Pitch Minimum; 7.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
7.1 Inch | 180.34 Millimeter
Outside Diameter
7.28 Inch | 184.912 Millimeter
Bushing Bore Range
1/2 To 2-7/16 Inch | 12.7 To 61.913 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
6.6 Inch | 167.64 Millimeter