token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

5B52SD

5C85E

5C85E V-BELT SHEAVE ; QD SHEAVE C SECTION 5 GROOVE

Transmission Pulley; 5 Grooves; 8.9" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 8-1/2" Pitch Minimum; 8-1/2" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway

Part #

2105009059

BDI #

653141

PRICE
$ 353.46 / each

QTY

Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
13.983
UNSPSC
26111806
EAN
0806372009227
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
E
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Heavy Duty | QD Bushing | Solid Style | Type A1
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
5C85E
Weight / LBS
30.8
Long Description
Transmission Pulley; 5 Grooves; 8.9" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 8-1/2" Pitch Minimum; 8-1/2" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 22.225 To 88.9 Millimeter
Outside Diameter
8.9 Inch | 226.06 Millimeter
Pitch Diameter Minimum
8.5 Inch | 215.9 Millimeter
Pitch Diameter Maximum
8.5 Inch | 215.9 Millimeter