token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

6B80SF

6 5V 670 SF

6 5V 670 SF V-BELT SHEAVE ; FIXED PITCH 6 GROOVE 5V 6.7" OD BUSHED

Transmission Pulley; 6 Grooves; 6.7" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 6.6" Pitch Minimum; 6.6" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway

Part #

6 5V 670 SF

BDI #

622446

PRICE
$ 290.04 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
6.35
UNSPSC
26111806
EAN
0697950119984
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
SF
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
6 5V 670 SF
Weight / LBS
14
Long Description
Transmission Pulley; 6 Grooves; 6.7" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 6.6" Pitch Minimum; 6.6" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Outside Diameter
6.7 Inch | 170.18 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
6.6 Inch | 167.64 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
6.6 Inch | 167.64 Millimeter