Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
BK70H

BK70H

BK70H V-BELT SHEAVE ; 1GR B 7" OD BORED FOR H

Transmission Pulley; 1 Grooves; 6-3/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 6" Pitch Minimum; 6.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway

Part #

1042530

BDI #

321705

PRICE
$ 74.46 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.43
UNSPSC
26111806
EAN
0662289172382
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
BK70H
Manufacturer Internal Number
1042530
Weight / LBS
2.8
Long Description
Transmission Pulley; 1 Grooves; 6-3/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 6" Pitch Minimum; 6.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
6 Inch | 152.4 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 9.525 To 38.1 Millimeter
Pitch Diameter Maximum
6.4 Inch | 162.56 Millimeter