token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

OK90X1/2

OK90X1/2

BROWNING OK90X1/2

Transmission Pulley; 1/2" Bore; 1 Groove; 9.17" Outside Diameter; Finished Bore; No Bushing; 3L Belt Series; 9" Pitch Minimum; 9" Pitch Maximum; No Keyway

Part #

OK90X1/2

BDI #

319852

No Longer Available
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.36
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L
Keyway Yes/No
No
Minimum Plain Bore
No
Other Features
Type 3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
OK90X1/2
Manufacturer Internal Number
1025758
Weight / LBS
3
Long Description
Transmission Pulley; 1/2" Bore; 1 Groove; 9.17" Outside Diameter; Finished Bore; No Bushing; 3L Belt Series; 9" Pitch Minimum; 9" Pitch Maximum; No Keyway
Outside Diameter
9.17 Inch | 232.918 Millimeter
Pitch Diameter Maximum
9 Inch | 228.6 Millimeter
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Bore
0.5 Inch | 12.7 Millimeter