token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PHP 1SPA125TB

PHP 1SPA125TB

PHP 1SPA125TB PULLEY ; NON-RETURNABLE

Transmission Pulley; 1 Groove; 130.5MM Outside Diameter; Bushed; 1610 Bushing Series; SPA Belt Series; 125MM Pitch Minimum; 125MM Pitch Maximum; 14 To 42MM Bushing Bore Range; Keyway

Part #

PHP 1SPA125TB

BDI #

1281987

PRICE
$ 31.55 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.338
UNSPSC
26111806
EAN
7316572628751
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
1610
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
3.08647
Long Description
Transmission Pulley; 1 Groove; 130.5MM Outside Diameter; Bushed; 1610 Bushing Series; SPA Belt Series; 125MM Pitch Minimum; 125MM Pitch Maximum; 14 To 42MM Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Pitch Diameter Minimum
4.921 Inch | 125 Millimeter
Pitch Diameter Maximum
4.921 Inch | 125 Millimeter
Outside Diameter
5.138 Inch | 130.5 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter