token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PHP 4-5V710-SF

QD4/8V35.50

QD4/8V35.50 TRANSMISSION PULLEY

Transmission Pulley; 4 Grooves; 35-1/2" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 35.3" Pitch Minimum; 35.3" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway

Part #

78764355

BDI #

1130411

PRICE
$ 7,088.33 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
166.47
UNSPSC
26111806
EAN
0698672071864
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
M
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD4/8V35.50
Weight / LBS
166.618
Long Description
Transmission Pulley; 4 Grooves; 35-1/2" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 35.3" Pitch Minimum; 35.3" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
35.3 Inch | 896.62 Millimeter
Outside Diameter
35.5 Inch | 901.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
35.3 Inch | 896.62 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 90 To 120 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter