token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

24X4 1/4-SF CR

24X4 1/4-SF CR

24X4 1/4-SF CR COMPANION PULLEY ; VARIABLE SPEED

Variable Speed Companion Pulley; Crowned Face; 4-1/4" Face Width; Bushed; SF Bushing; 24" Outside Diameter; 1/2 To 2-15/16" Bushing Bore Range; 2" Length Thru Bore; Yes Keyway

Part #

24414C

BDI #

996635

PRICE
$ 4,984.52 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
28.992
UNSPSC
26111813
EAN
0698672690843
Product Name
Pulley
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
SF
Keyway Yes/No
Yes
Minimum Plain Bore
No
Inch - Metric
Inch
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Category - BDI
Sheave Variable Speed Companion Flat Face
Product Group - BDI
M02236
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
24414C
Manufacturer Internal Number
24414C
Weight / LBS
64
Long Description
Variable Speed Companion Pulley; Crowned Face; 4-1/4" Face Width; Bushed; SF Bushing; 24" Outside Diameter; 1/2 To 2-15/16" Bushing Bore Range; 2" Length Thru Bore; Yes Keyway
Face Width
4.25 Inch | 107.95 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Outside Diameter
24 Inch | 609.6 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Bore
0 Inch | 0 Millimeter