token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

1VP40-1

1VP44-5/8

1VP44-5/8 V-BELT SHEAVE ; VARIABLE SPEED VL SECTION 1 GROOVE

Variable Speed Pulley; 5/8" Bore; 1 Grooves; 4.15" Outside DiaMethoder; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 2.7" Pitch Dia Min; 4.1" Pitch Dia Max; 0.69" Face Wid Min; 1.06" Face Wid Max; Keyway; Manual Turn Adjustment Method

Part #

2105000060

BDI #

649525

PRICE
$ 39.11 / each

QTY

Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.999
UNSPSC
26111813
EAN
0806372021434
Belt Series
3L | 4L | A | 5L | B
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer Item Number
1VP44-5/8
Weight / LBS
2.2
Long Description
Variable Speed Pulley; 5/8" Bore; 1 Grooves; 4.15" Outside DiaMethoder; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 2.7" Pitch Dia Min; 4.1" Pitch Dia Max; 0.69" Face Wid Min; 1.06" Face Wid Max; Keyway; Manual Turn Adjustment Method
Outside Diameter
4.15 Inch | 105.41 Millimeter
Face Width Maximum
1.06 Inch | 26.924 Millimeter
Pitch Diameter Maximum
4.1 Inch | 104.14 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
2.7 Inch | 68.58 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Face Width Minimum
0.69 Inch | 17.526 Millimeter