BROWNING
5MVB94R VARIABLE PITCH SHEAVE ; NON-RETURNABLE
A | B; 5 Grooves; 9-3/4" Outside Diameter; Bushed; R2; 1/2" Minimum Belt Width; 21/32" Maximum Belt Width; 9" Minimum Pitch Diam; 9.4" Maximum Pitch Diam; 5-1/2" Minimum Face Width; 5-1/2" Maximum Face Width; 1-3/8 To 3-5/8" Bushing Bore Range
Part #
BDI #
BROWNING
3MV5V132R VARIABLE PITCH SHEAVE ; NON-RETURNABLE
5V; 3 Grooves; 13.2" Outside Diameter; Bushed; R1; 5/8" Minimum Belt Width; 5/8" Maximum Belt Width; 13.1" Minimum Pitch Diam; 13.1" Maximum Pitch Diam; 3-1/4" Minimum Face Width; 3-1/4" Maximum Face Width; 1-1/8 To 3-3/4" Bushing Bore Range
Part #
BDI #
BROWNING
5MVB90R VARIABLE PITCH SHEAVE ; NON-RETURNABLE
A | B; 5 Grooves; 9.35" Outside Diameter; Bushed; R2; 1/2" Minimum Belt Width; 21/32" Maximum Belt Width; 8.6" Minimum Pitch Diam; 9" Maximum Pitch Diam; 5-1/2" Minimum Face Width; 5-1/2" Maximum Face Width; 1-3/8 To 3-5/8" Bushing Bore Range
Part #
BDI #
TB WOODS
6W5V11.3F VAR SPEED COMPANION PULLEY
5V; 6 Grooves; 11.3" Outside Diameter; Bushed; F; 5/8" Minimum Belt Width; 5/8" Maximum Belt Width; 11.3" Minimum Pitch Diam; 11.3" Maximum Pitch Diam; 7.88" Minimum Face Width; 7.88" Maximum Face Width; 1 To 4" Bushing Bore Range
Part #
BDI #
BROWNING
4MVC106Q VARIABLE PITCH SHEAVE ; NON-RETURNABLE
C; 4 Grooves; 11" Outside Diameter; Bushed; Q2; 7/8" Minimum Belt Width; 7/8" Maximum Belt Width; 10.6" Minimum Pitch Diam; 10.6" Maximum Pitch Diam; 6-7/32" Minimum Face Width; 6-7/32" Maximum Face Width; 1 To 2-5/8" Bushing Bore Range
Part #
BDI #