Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2B5V58

2B5V58

2B5V58 V-BELT PULLEY SHEAVE ; 2 GROOVE 6.08"OD

Transmission Pulley; 2 Grooves; 6.08" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 5.4" Pitch Minimum; 5.9" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway

Part #

3693942

BDI #

328970

PRICE
$ 156.31 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.071
UNSPSC
26111806
EAN
0662289034574
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Type 3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2B5V58
Manufacturer Internal Number
3693942
Weight / LBS
7.4
Long Description
Transmission Pulley; 2 Grooves; 6.08" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 5.4" Pitch Minimum; 5.9" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
5.4 Inch | 137.16 Millimeter
Outside Diameter
6.08 Inch | 154.432 Millimeter
Pitch Diameter Maximum
5.9 Inch | 149.86 Millimeter
Bushing Bore Range
1/2 To 2-7/16 Inch | 12.7 To 61.913 Millimeter