Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6X5 1/4-SF STR

10X4 1/4-SD STR

10X4 1/4-SD STR VAR SPEED PULLEY

Pulley; Straight Face; 4-1/4" Face Width; Bushed; SD Bushing; 10" Outside Diameter; 1/2 To 2" Bushing Bore Range; 1-13/16" Length Thru Bore; Yes Keyway

Part #

10414S

BDI #

992704

PRICE
$ 1,311.63 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
6.478
UNSPSC
26111813
EAN
0698672691253
Product Name
Pulley
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
SD
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Inch - Metric
Inch
Other Features
QD Bushing | Arm Style | Bore Size 2 has No Keyway
Category - BDI
Sheave Variable Speed Companion Flat Face
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
10414S
Manufacturer Internal Number
10414S
Weight / LBS
14.3
Long Description
Pulley; Straight Face; 4-1/4" Face Width; Bushed; SD Bushing; 10" Outside Diameter; 1/2 To 2" Bushing Bore Range; 1-13/16" Length Thru Bore; Yes Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Length Thru Bore
1.813 Inch | 46.05 Millimeter
Face Width
4.25 Inch | 107.95 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter