Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24X4 1/4-SF CR

16X5 1/4-SF CR

16X5 1/4-SF CR VAR SPEED PULLEY

Pulley; Crowned Face; 5-1/4" Face Width; Bushed; SF Bushing; 16" Outside Diameter; 1/2 To 2-15/16" Bushing Bore Range; 2" Length Thru Bore; Yes Keyway

Part #

16514C

BDI #

982236

PRICE
$ 3,062.44 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
15.991
UNSPSC
26111813
EAN
0698672690621
Product Name
Pulley
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
SF
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Inch - Metric
Inch
Other Features
QD Bushing | Arm Style
Category - BDI
Sheave Variable Speed Companion Flat Face
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
16514C
Manufacturer Internal Number
16514C
Weight / LBS
35.3
Long Description
Pulley; Crowned Face; 5-1/4" Face Width; Bushed; SF Bushing; 16" Outside Diameter; 1/2 To 2-15/16" Bushing Bore Range; 2" Length Thru Bore; Yes Keyway
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Bore
0 Inch | 0 Millimeter