Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6X6 3/8-SF CR

6X6 3/8-SF CR

6X6 3/8-SF CR VAR SPEED COMPANION PULLEY

Pulley; Crowned Face; 6-3/8" Face Width; Bushed; SF Bushing; 6" Outside Diameter; 1/2 To 2-15/16" Bushing Bore Range; 2" Length Thru Bore; Yes Keyway

Part #

6638C

BDI #

987221

PRICE
$ 1,279.65 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
5.436
UNSPSC
26111813
EAN
0698672690119
Product Name
Pulley
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
SF
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Inch - Metric
Inch
Other Features
QD Bushing | Solid Style
Category - BDI
Sheave Variable Speed Companion Flat Face
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
6638C
Manufacturer Internal Number
6638C
Weight / LBS
12
Long Description
Pulley; Crowned Face; 6-3/8" Face Width; Bushed; SF Bushing; 6" Outside Diameter; 1/2 To 2-15/16" Bushing Bore Range; 2" Length Thru Bore; Yes Keyway
Outside Diameter
6 Inch | 152.4 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Face Width
6.375 Inch | 161.925 Millimeter