Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3MV5V80R

3MV5V80R

3MV5V80R VARIABLE PITCH SHEAVE ; NON-RETURNABLE

5V; 3 Grooves; 8" Outside Diameter; Bushed; R1; 5/8" Minimum Belt Width; 5/8" Maximum Belt Width; 7.9" Minimum Pitch Diam; 7.9" Maximum Pitch Diam; 3-1/4" Minimum Face Width; 3-1/4" Maximum Face Width; 1-1/8 To 3-3/4" Bushing Bore Range

Part #

1022730

BDI #

327524

PRICE
$ 1,704.90 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
9.857
UNSPSC
26111813
EAN
0662289313181
Belt Series
5V
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
R1
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Product Group - BDI
5405
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3MV5V80R
Manufacturer Internal Number
1022730
Weight / LBS
22.2
Long Description
5V; 3 Grooves; 8" Outside Diameter; Bushed; R1; 5/8" Minimum Belt Width; 5/8" Maximum Belt Width; 7.9" Minimum Pitch Diam; 7.9" Maximum Pitch Diam; 3-1/4" Minimum Face Width; 3-1/4" Maximum Face Width; 1-1/8 To 3-3/4" Bushing Bore Range
Bore
0 Inch | 0 Millimeter
Face Width Maximum
3.25 Inch | 82.55 Millimeter
Pitch Diameter Minimum
7.9 Inch | 200.66 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
7.9 Inch | 200.66 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28 To 95 Millimeter
Face Width Minimum
3.25 Inch | 82.55 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter