Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

G1209

G1209

G1209 GROOVED PULLEY ; CAST IRON

Companion Variable Speed Pulley; 3/4" Bore; 1 Grooves; 8" Outside Diameter; Set Screw Mounting; No Bushing; 1/2" Minimum Face Width; 1/2" Maximum Face Width; No Keyway

Part #

18732

BDI #

164474

PRICE
$ 393.38 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.497
UNSPSC
26111800
EAN
0781711187326
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
18732
Product Detail
Companion Variable Speed Pulley
Product Specification
3/4" Bore; 1 Grooves; 8" Outside Diameter; Set Screw Mounting; No Bushing; 1/2" Minimum Face Width; 1/2" Maximum Face Width; No Keyway
Long Description
Companion Variable Speed Pulley; 3/4" Bore; 1 Grooves; 8" Outside Diameter; Set Screw Mounting; No Bushing; 1/2" Minimum Face Width; 1/2" Maximum Face Width; No Keyway