Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1VP40X5/8

1VP40X5/8

1VP40X5/8 VARIABLE SPEED SHEAVE ; 5/8" BORE 1 GROOVES 3-3/4" OD FB

5/8" Bore; 1 Grooves; 3-3/4" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 2.3" Pitch Dia Min; 3.7" Pitch Dia Max; 11/16" Face Wid Min; 1-1/16" Face Wid Max; Keyway; Manual Turn Adjustment Method

Part #

1045319

BDI #

332923

PRICE
$ 64.46 / each

QTY

INVENTORY:
4
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.748
UNSPSC
26111813
EAN
0662289164929
Belt Series
3L | 4L | A | 5L | B
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Solid Style
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Product Group - BDI
5405
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1VP40X5/8
Manufacturer Internal Number
1045319
Weight / LBS
1.7
Long Description
5/8" Bore; 1 Grooves; 3-3/4" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 2.3" Pitch Dia Min; 3.7" Pitch Dia Max; 11/16" Face Wid Min; 1-1/16" Face Wid Max; Keyway; Manual Turn Adjustment Method
Face Width Minimum
0.688 Inch | 17.475 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
2.3 Inch | 58.42 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Face Width Maximum
1.063 Inch | 27 Millimeter
Pitch Diameter Maximum
3.7 Inch | 93.98 Millimeter