token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

06B19

10B47

10B47 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

Roller Chain Sprocket; 10B-1 Chain; 47 Teeth; 1 Row of Teeth; No Hardened Teeth; 246.659MM Outside Diameter; 237.68MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

10B47

BDI #

613958

PRICE
$ 176.50 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.919
UNSPSC
31171901
EAN
0697950399171
Chain Size
10B-1
Number of Teeth
47
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
64
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
8.576
Long Description
Roller Chain Sprocket; 10B-1 Chain; 47 Teeth; 1 Row of Teeth; No Hardened Teeth; 246.659MM Outside Diameter; 237.68MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.711 Inch | 246.659 Millimeter
Pitch Diameter
9.357 Inch | 237.68 Millimeter