token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

08B19

50B17

50B17 ROLLER CHAIN SPROCKET ; 5/8" P 17T 5/8" MIN PLAIN BORE

Roller Chain Sprocket; 50 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.718" Outside Diameter; 3.401" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

50B17

BDI #

621953

PRICE
$ 33.26 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.802
UNSPSC
31171901
EAN
0697950010830
Chain Size
50
Number of Teeth
17
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
1.875
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.74
Long Description
Roller Chain Sprocket; 50 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.718" Outside Diameter; 3.401" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
3.718 Inch | 94.437 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pitch Diameter
3.401 Inch | 86.39 Millimeter
Bore
0 Inch | 0 Millimeter