token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

81XA14H

81XA14H

81XA14H ROLLER CHAIN SPROCKET ; 2.609" P 14T A PLATE 1-1/4" MPB

Roller Chain Sprocket; 81X Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 12.561" Outside Diameter; 11.725" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material

Part #

81XA14

BDI #

917882

PRICE
$ 269.67 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
12.247
UNSPSC
31171901
EAN
0097039833068
Chain Size
81X
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Other Features
Conveyor Chain
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
26.99998
Long Description
Roller Chain Sprocket; 81X Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 12.561" Outside Diameter; 11.725" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Outside Diameter
12.561 Inch | 319.049 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
11.725 Inch | 297.815 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter