token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

RS240-1B16T

RS240-1B16T

RS240-1B16T SPROCKET ; POR SB 1 3/8"

Roller Chain Sprocket; 240 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 16.88" Outside Diameter; 15.377" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material

Part #

240B16

BDI #

912892

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
56.17
UNSPSC
31171901
EAN
0097039318862
Chain Size
240
Number of Teeth
16
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
5.5
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
56.296
Long Description
Roller Chain Sprocket; 240 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 16.88" Outside Diameter; 15.377" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Outside Diameter
16.88 Inch | 428.752 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
15.377 Inch | 390.576 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter