RENOLD
140H RIV 10FT ROLLER CHAIN
Roller Chain; 140 Chain Size; Riveted; 1-3/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 1/4" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Part #
BDI #
PRICE
$ 185.06 / Foot
INVENTORY
TSUBAKI
RS10B-2CL CHAIN LINK ; 10B-2 0.625MM CHAIN PITCH SPRING CLIP
Chain Link; 10B-2 Chain Size; Spring Clip; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.652MM Roller Width; 1.524MM Plate Thickness; 14.707MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
BDI #
PRICE
$ 8.21 / each
INVENTORY
RENOLD
C2060H RIV 304SS 10FT ROLLER CHAIN
Roller Chain; C2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 3/32" Plate Thickness; 0.701" Plate Height; Straight; 15/64" Pin Diameter
Part #
BDI #
PRICE
$ 90.00 / Foot
INVENTORY
RENOLD
120 C/L TYPE 107 CONNECTING LINK
Chain Link; 120 Chain Size; Riveted; 1-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
BDI #
PRICE
$ 20.60 / each
INVENTORY
TSUBAKI
50 D-LAMBDA RIV DRIVE CHAIN ; 5/8" PITCH LUBE FREE 10'/BOX
Roller Chain; 50 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #
PRICE
$ 72.72 / Foot
INVENTORY