Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WH10Q

GH1086 R

GH1086 R GEAR WORM ; STEEL

Worm Only; 2" Pitch Diameter; 6 DP; 2-1/2" Face Width; Rough Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.56" Hub Diameter; Steel; Right Hand; Single; No Hardened Teeth

Part #

12896

BDI #

162235

PRICE
$ 255.02 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.012
UNSPSC
31171712
EAN
0781711128961
Pitch
6 DP
Mounting Method
Rough Bore
Number of Teeth
Not Applicable
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Only
Material
Steel
Direction
Right Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Minimum Bore 7/8
Category - BDI
Worm and Worm Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GH1086 R
Manufacturer Internal Number
12896
Weight / LBS
2.23
Long Description
Worm Only; 2" Pitch Diameter; 6 DP; 2-1/2" Face Width; Rough Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.56" Hub Diameter; Steel; Right Hand; Single; No Hardened Teeth
Face Width
2.5 Inch | 63.5 Millimeter
Pitch Diameter
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
1.56 Inch | 39.624 Millimeter