Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DT060-005-0-RM060-1

DT060-005-0-RM060-1

DT060-005-0-RM060-1 PLANETARY GEARHEAD ; NON RETURNABLE

Speed Reducer; Inline Type; 5:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; DT60 Series; Direct Mounted; Anodized Aluminum; Output Torque

Part #

32-113344-7547

BDI #

847814

PRICE
$ 3,233.10 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.998
UNSPSC
26111540
EAN
0781711164457
Tradename
DURATRUE
Reducer Type
Inline
Nominal Ratio
5:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Gearing
Planetary-Spur
Manufacturer's Series
DT60
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Weight / LBS
2.20462
Long Description
Speed Reducer; Inline Type; 5:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; DT60 Series; Direct Mounted; Anodized Aluminum; Output Torque
Overall Height
2.4 Inch | 60.96 Millimeter
Overall Length
4.291 Inch | 108.99 Millimeter
Bolt Hole Diameter
0.197 Inch | 5 Millimeter
Overall Width
2.4 Inch | 60.96 Millimeter
Output Shaft Diameter
0.63 Inch | 16 Millimeter
Output Shaft Length
0.846 Inch | 21.5 Millimeter