Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F872B-20K-B9-M1

F872B-28K-B9-M1

F872B-28K-B9-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE

Speed Reducer; Inline Type; 30:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 1-1/8" Input Shaft Diameter; Cast Iron; 4639In-Lbs Output Torque

Part #

F01063

BDI #

180837

PRICE
$ 4,141.88 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
44.951
UNSPSC
26111538
EAN
0884107030432
Tradename
0
Reducer Type
Inline
Nominal Ratio
30:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
58.3
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Base Included
Yes
Input Rating value plus um
5.64HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
62
Output Torque value plus um
4639In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F872B-28K-B9
Manufacturer Internal Number
F01063
Weight / LBS
99
Long Description
Speed Reducer; Inline Type; 30:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 1-1/8" Input Shaft Diameter; Cast Iron; 4639In-Lbs Output Torque
Bolt Hole Diameter
0.75 Inch | 19.05 Millimeter
Overall Length
16.76 Inch | 425.704 Millimeter
Base to Center of Input Shaft
5.51 Inch | 139.954 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Output Shaft
5.51 Inch | 139.954 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Output Shaft Length
3.15 Inch | 80.01 Millimeter
Overall Width
9.81 Inch | 249.174 Millimeter
Overall Height
10.83 Inch | 275.082 Millimeter