token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

5507JR14A WITH BACKSTOP BU-3.938

5507JR14A WITH BACKSTOP BU-3.938

5507JR14A SM WBS BU-3.938 ; POR 0795288 HELICAL GEAR DRIVE

Speed Reducer; QUADRIVE; Parallel; 14:1 Ratio; Shaft Input Type; Bushed Output Type; 125 Output RPM; Direct Mounted; Helical

Part #

5400945

BDI #

18109916

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111500
EAN
0782934263460
Tradename
QUADRIVE
Reducer Type
Parallel
Nominal Ratio
14:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
200HP
Nominal Max Output RPM
125
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
125
Gearing
Helical
Manufacturer's Series
5000
Mounting Position
Vertical
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
200HP
Output Bushing Part Number
BU5507J
Housing Material And Finish
Fabricated Steel
Fan Cooling
No
Other Features
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted | Model A | Bushing Bore 3.938 Inch
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.rexnord.com
Manufacturer Item Number
10615524
Weight / LBS
1161
Long Description
Speed Reducer; QUADRIVE; Parallel; 14:1 Ratio; Shaft Input Type; Bushed Output Type; 125 Output RPM; Direct Mounted; Helical
Overall Width
24.48 Inch | 621.792 Millimeter
Output Bore
3.938 Inch | 100.025 Millimeter
Center Distance
9.29 Inch | 235.966 Millimeter
Bolt Hole Diameter
1.25 Inch | 31.75 Millimeter
Input Shaft Diameter
2.75 Inch | 69.85 Millimeter
Base to Center of Output Shaft
20.34 Inch | 516.636 Millimeter
Base to Center of Input Shaft
11.05 Inch | 280.67 Millimeter
Input Shaft Length
7.4 Inch | 187.96 Millimeter
Output Bore Range
3-7/16 To 5-7/16 Inch | 87.313 To 138.113 Millimeter
Overall Length
21.32 Inch | 541.528 Millimeter
Overall Height
29.1 Inch | 739.14 Millimeter
Nominal Center Distance
9.29 Inch | 235.966 Millimeter