Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

0250-55223

0250-55260

HERA55PS 58.92 213TC 1.750 ; HIGH EFFICIENCY RIGHT ANGLE GEAR DRIVE

Speed Reducer; Right Angle; 60:1 Ratio; 213TC/215TC; C-Face Coupling Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; HERA55 Series; 1-3/8" Input Shaft Diameter

Part #

0250-55260

BDI #

474340

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
43.13
EAN
0662798767178
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
213TC/215TC
Input Type
C-Face Coupling
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
29.2
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
0
Gearing
Worm
Manufacturer's Series
HERA55
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
2.36HP
Housing Material And Finish
Cast Iron
Output Torque
4500In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 213TC/215TC; C-Face Coupling Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; HERA55 Series; 1-3/8" Input Shaft Diameter
Nominal Center Distance
3.68 Inch | 93.472 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Center Distance
3.675 Inch | 93.345 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Overall Height
11.675 Inch | 296.545 Millimeter
Base to Center of Output Shaft
3.5 Inch | 88.9 Millimeter
Overall Width
9 Inch | 228.6 Millimeter
Output Bore
1.75 Inch | 44.45 Millimeter
Overall Length
16.338 Inch | 414.985 Millimeter
Base to Center of Input Shaft
7.175 Inch | 182.245 Millimeter