Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
0250-55262

0250-55262

HERA55PS 10.77 213TC 1.875 ; HIGH EFFICIENCY RIGHT ANGLE GEAR DRIVE

Speed Reducer; Right Angle; 10:1 Ratio; 213TC/215TC; C-Face Coupling Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; HERA55 Series; 1-3/8" Input Shaft Diameter; 1-7/8" Output Bore

Part #

0250-55262

BDI #

474342

PRICE
$ 3,673.56 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
43.13
EAN
0662798767192
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
213TC/215TC
Input Type
C-Face Coupling
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Gearing
Worm
Manufacturer's Series
HERA55
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
12.89HP
Housing Material And Finish
Cast Iron
Output Torque
4500In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 213TC/215TC; C-Face Coupling Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; HERA55 Series; 1-3/8" Input Shaft Diameter; 1-7/8" Output Bore
Overall Length
16.338 Inch | 414.985 Millimeter
Overall Width
9 Inch | 228.6 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Nominal Center Distance
3.68 Inch | 93.472 Millimeter
Overall Height
11.675 Inch | 296.545 Millimeter
Base to Center of Output Shaft
3.5 Inch | 88.9 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Center Distance
3.675 Inch | 93.345 Millimeter
Base to Center of Input Shaft
7.175 Inch | 182.245 Millimeter
Output Bore
1.875 Inch | 47.625 Millimeter