Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

0250-55269

0250-55269

HERA55PS 7.94 213TC 1.938 ; HIGH EFFICIENCY RIGHT ANGLE GEAR DRIVE

Speed Reducer; Right Angle; 8:1 Ratio; 213TC/215TC; C-Face Coupling Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; HERA55 Series; 1-3/8" Input Shaft Diameter

Part #

0250-55269

BDI #

474349

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
43.13
EAN
0662798767260
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
8:1
Mounting Frame
213TC/215TC
Input Type
C-Face Coupling
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
218.8
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
0
Gearing
Worm
Manufacturer's Series
HERA55
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
13HP
Housing Material And Finish
Cast Iron
Output Torque
3346In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 8:1 Ratio; 213TC/215TC; C-Face Coupling Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; HERA55 Series; 1-3/8" Input Shaft Diameter
Overall Height
11.675 Inch | 296.545 Millimeter
Base to Center of Output Shaft
3.5 Inch | 88.9 Millimeter
Center Distance
3.675 Inch | 93.345 Millimeter
Overall Length
16.338 Inch | 414.985 Millimeter
Output Bore
1.938 Inch | 49.225 Millimeter
Nominal Center Distance
3.68 Inch | 93.472 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Width
9 Inch | 228.6 Millimeter
Base to Center of Input Shaft
7.175 Inch | 182.245 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter