Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

0250-55552

0250-55552

HERA55AS 21.15 42 2.188 ; HIGH EFFICIENCY RIGHT ANGLE GEAR DRIVE

Speed Reducer; Right Angle; 20:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; HERA55 Series; 1-1/4" Input Shaft Diameter

Part #

0250-55552

BDI #

474632

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
36.32
EAN
0662798770116
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
87.5
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
0
Gearing
Worm
Manufacturer's Series
HERA55
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
6.56HP
Housing Material And Finish
Cast Iron
Output Torque
4500In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; HERA55 Series; 1-1/4" Input Shaft Diameter
Center Distance
3.675 Inch | 93.345 Millimeter
Overall Length
15.71 Inch | 399.034 Millimeter
Base to Center of Input Shaft
7.175 Inch | 182.245 Millimeter
Overall Height
9.375 Inch | 238.125 Millimeter
Input Shaft Diameter
1.25 Inch | 31.75 Millimeter
Output Bore
2.188 Inch | 55.575 Millimeter
Nominal Center Distance
3.68 Inch | 93.472 Millimeter
Overall Width
7.5 Inch | 190.5 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Input Shaft Length
4.88 Inch | 123.952 Millimeter
Base to Center of Output Shaft
3.5 Inch | 88.9 Millimeter