Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

13QZ30LR56

13QZ30LR56

13QZ30LR56 TIGEAR-2 E-Z KLEEN REDUCER

Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 13 Series; 5/8" Input Shaft Diameter

Part #

13QZ30LR56

BDI #

262595

PRICE
$ 1,360.36 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
16.34
UNSPSC
26111537
EAN
0782476046767
Tradename
TIGEAR-2 E-Z KLEEN
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58
Gearing
Worm
Manufacturer's Series
13
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
650Lbs
Base Included
No
Input Rating value plus um
0.39HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
314In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TIGEAR-2 E-Z KLEEN REDUCER
Manufacturer Internal Number
13QZ30LR56
Weight / LBS
36
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 13 Series; 5/8" Input Shaft Diameter
Center Distance
1.33 Inch | 33.782 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Base to Center of Output Shaft
1.71 Inch | 43.434 Millimeter
Nominal Center Distance
1.33 Inch | 33.782 Millimeter
Overall Height
6.5 Inch | 165.1 Millimeter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Length
1.9 Inch | 48.26 Millimeter
Base to Center of Input Shaft
3.04 Inch | 77.216 Millimeter
Overall Length
7.03 Inch | 178.562 Millimeter