Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

23A20L14

23A20L14

23A20L14 TIGEAR-2 REDUCER

Speed Reducer; Right Angle; 20:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 23 Series; 7/8" Input Shaft Diameter

Part #

23A20L14

BDI #

269657

PRICE
$ 1,662.54 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
26.79
UNSPSC
26111537
EAN
0782475784677
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
143TC/145TC
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
88
Gearing
Worm
Manufacturer's Series
23
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1610Lbs
Base Included
No
Input Rating value plus um
2HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
1178In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
23A20L14 TIGEAR-2 REDUCER
Manufacturer Internal Number
23A20L14
Weight / LBS
59
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 23 Series; 7/8" Input Shaft Diameter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Nominal Center Distance
2.31 Inch | 58.674 Millimeter
Base to Center of Input Shaft
4.81 Inch | 122.174 Millimeter
Input Shaft Length
1.17 Inch | 29.718 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Shaft Length
2.18 Inch | 55.372 Millimeter
Center Distance
2.31 Inch | 58.674 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
12.25 Inch | 311.15 Millimeter
Overall Width
8.39 Inch | 213.106 Millimeter
Overall Height
8.08 Inch | 205.232 Millimeter