SKF
KM 22 BRG LOCKNUT ; 145MM OD 19MM NOMINAL THK
145MM Outside Diameter; 19MM Nominal Thickness; M110 X 2 Thread Size; 108.701MM Thread Pitch Diameter Min; 108.861MM Thread Pitch Diameter Max; MB-22 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
PRICE
$ 250.00 / each
INVENTORY
SKF
AN 32 BRG LOCKNUT ; 8TPI 8-1/16" OD 1.041" NOMINAL THK
8 Threads per Inch; 8-1/16" Outside Diameter; 1.041" Nominal Thickness; 6.284-8 Thread Size; 6.203" Thread Pitch Diameter Min; 6.212" Thread Pitch Diameter Max; W-32 Lockwasher Part Number; UNS Thread
Part #
BDI #
PRICE
$ 601.57 / each
INVENTORY